Shop All Vinyl Flooring
Msi
Xl Cyrus Bembridge 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0107
Zoro # G304415514
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0107
- Zoro # G304415514
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | BEMBRIDGE |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
MSI’s Xl Cyrus Bembridge 9 in. x 60 in. luxury vinyl tile offers warm beige and brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make aubrey driftwood vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (426-4)
- STERLING SEAL & SUPPLY 125 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL125X250)
- FLEXITALLIC Spiral Wound Metal Gasket, 1 In, 316SS (CG)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0121P)
- MSI Whitby White 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0241)
- Msi Flooring