Shop All Hardwood Flooring
Msi
XL Cyrus Austell Grove 9'' X 60'' 12Mil Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0176
Zoro # G911470517
Free Shipping & Returns
Not eligible for select promotions
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.98 in. x 60 in.
- Collection XL Cyrus
- Color Austell Grove
- Length 60 in.
- Material LVT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0176
- Zoro # G911470517
- Country of Origin China
- Category Hardwood Flooring
Dimensions
Size | 8.98 in. x 60 in. |
Length | 60 in. |
Width | 8.98 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | LVT Plank |
Collection | XL Cyrus |
Color | Austell Grove |
Material | LVT |
Finish | Low Gloss |
Thickness | 0.2 in. |
Description
Indulge in the worry-free sophistication of XL Cyrus Luxury Vinyl Planks! Revel in the timeless allure of wood with these impressive 9x60 planks. Ideal for all grade levels, XL Cyrus offers 100% waterproof LVP fortified with a protective layer, ensuring long-lasting resilience against daily usage.Effortlessly install these planks with its user-friendly locking system and pre-attached backing, providing serene comfort underfoot. Featuring innovative ''no acclimation'' technology, enjoy the convenience of purchasing and installing on the same day. With XL Cyrus confidently customize your space, enjoying unrivaled quality and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 6"H x 1"P x 90"L (DENP06WIL02)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5041XKWL-26D-41 (5041XKWL-26D-41)
- ROCKWOOD Door Protection Plate, 6Hx30W, SS (K1050 6X30.32D)
- ZORO SELECT Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-AS2D)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0236)
- MSI Ladson Atwood Sample Engineered Hardwood Flooring (ZOR-LVW-0125-SAM)
- MSI Prescott Austell Grove 7'' X 48'' 20Mil Rigid Core Luxury Vinyl Plank Flooring, 400PK (ZOR-LVR-0236P)
- MSI Ladson Whitlock 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0127)
- MSI Ladson Thornburg 7.48 in.x 75.6 in.Engineered Hardwood Flooring, 9PK (ZOR-LVW-0130)
- MSI Ladson Bourland Sample Engineered Hardwood Flooring (ZOR-LVW-0122-SAM)
- MOHAWK Advance Engineered Hardwood Flooring Sample, 6.5 in. W x 6 in. L Dove Gray Hickory (SPC1301291)
- Msi Hardwood Flooring