Shop All Vinyl Flooring
Msi
Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0105-SAM
Zoro # G805838393
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0105-SAM
- Zoro # G805838393
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | AKADIA |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 1 Sample |
Description
MSI’s Xl Cyrus Akadia rigid core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its fresh palette of creamy neutral beige tones and delicate brown graining visually expand your space with a natural wood look. this lvt is 100% waterproof and protected with 20 mil commercial grade wear layer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there is no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Automatic Door Bottom, 7/16x36In, Aluminum (223NDKB-3)
- LCN 2013-H BUMPER LH AL Concealed-in-Door Closers (2013-H BUMPER LH 689)
- HAGER Antique Brass Hinge BB181745 (070534)
- ILCO HY15 Hyundai / Kia PLASTIC Key Head single (ILCO-HY15-P)
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- MSI Xl Cyrus Fauna SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0118-SAM)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Prescott Whitfield SAMPLE Wide Waterproof Smooth White Oakimitating Luxury Vinyl Plank (ZOR-LVR-0174-SAM)
- MSI Glenridge Burnished Acacia SAMPLE Glue Down Luxury Vinyl Plank Flooring (ZOR-LVG-0103-SAM)
- MSI Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0133)
- Msi Vinyl Flooring