Shop All Vinyl Flooring
Msi
Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0105
Zoro # G204415393
product price: $75.59
/pk 6, $12.60/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0105
- Zoro # G204415393
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | AKADIA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
MSI’s Xl Cyrus Akadia 9 in. x 60 in. rigid core lvt features a convenient easy-install locking system for a seamless installation on any level of your home. its fresh palette of creamy neutral beige tones and delicate brown graining visually expand your space with a natural wood look. this lvt is 100% waterproof and protected with 20 mil commercial grade wear layer that guards against everyday scratches, spills, pet accidents, indentations, and sun damage. it also features a custom designed beveled edge and an innovative pre-attached backing for supreme comfort under foot. in the kitchen, living area, bathroom, basement, and beyond, there is no easier way to create luxurious affordable floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers and t-moldings are available to give your residential indoor flooring project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated (4RRG8)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (4PB39)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- MSI Xl Cyrus Bembridge 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0107)
- MSI Prescott Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0149P)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Cyrus Sandino 7.13 X 48.03 Wide Waterproof Smooth Walnut-Imitating Luxury Vinyl Planks, 10PK (ZOR-LVR-0139)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Wind Gust (Carton of 8) (53006)
- Msi Vinyl Flooring