Shop All Vinyl Flooring
Msi
Xl Ashton Maracay Brown 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 8PK
Mfr # ZOR-LVR-XL-0103
Zoro # G404415360
product price: $73.49
/pk 8, $9.19/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.45x60.63
- Length 60.63
- Height 1.53
- Thickness 1.53
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0103
- Zoro # G404415360
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.63 |
Length | 60.63 |
Height | 1.53 |
Width | 9.45 |
Details
Thickness | 1.53 |
Color | MARACAY BROWN |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 29.92 Sq. ft |
Weight | 41.6 |
Application | On Grade (Ground Level) |
Collection | XL Ashton |
Package qty | 8 |
Description
Classic brown tones and high shade variations add an element of timeless elegance with Maracay Brown luxury vinyl planks from the ashton collection. the wood-look waterproof vinyl plank flooring is available in 7" x48" and 9" x60" planks. it is beautiful and tough, standing up against daily wear and tear thanks to the scratchesistant crystalux finish. ideal for kitchens, bathrooms, basements, living areas and more, maracay brown luxury vinyl flooring is 100% waterproof, stain, and dent resistant. the flooring is affordable and easy to maintain. an innovative pre-attached backing enhances comfort underfoot while its patented locking system eases installation. additionally, maracay brown is greenguard indoor air quality certified for occupant health and wellbeing. coordinating trim pieces, including end caps, stair noses, quarter rounds, reducers, and t-molding, are available.. Xl Ashton Maracay Brown 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,8PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 274, 10, 10.262, PK5 (U38869.012.1000)
- ROCKWOOD Door Protection Plate, 28Hx42W, SS (K1050 28X42.32D)
- DEGUARD DeguardPRO Deadbolt (for silver and black T1B-W IP55) (DGP-LATCH-T1B-WIP55)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- MSI Trecento Quarzo Taj SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0183-SAM)
- MSI Woodhills Aaron Blonde Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0100)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- MSI Katavia Reclaimed Oak 6 In.X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0119P)
- MSI Weathered Brina 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0221)
- MSI Stableton 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0191)
- Msi Flooring