Shop All Vinyl Flooring
Msi
Xl Ashton Loton Hill 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank 448PK
Mfr # ZOR-LVR-XL-0102P
Zoro # G204415492
Item requires special delivery charges. A $720.00 per item surcharge will be applied.
$3,433.99
Free 30-Day Returns
Key Features
- Size 9.45x60.63
- Length 60.63
- Height 1.53
- Thickness 1.53
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0102P
- Zoro # G204415492
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.63 |
Length | 60.63 |
Height | 1.53 |
Width | 9.45 |
Details
Thickness | 1.53 |
Color | LOTON HILL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1675.52 Sq. ft |
Weight | 2329.6 |
Application | On Grade (Ground Level) |
Collection | XL Ashton |
Package qty | 448 |
Description
MSI’s Xl Ashton Loton Hill 9 in. x 60 in. luxury vinyl tile offers warm brown tones complete with dark knots and graining for an authentic reclaimed wood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make acorn hill vinyl tile diy-friendly in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. coordinating vinyl flooring trim pieces including end caps, stair noses, reducers, and t-molding are available to give your residential or light-commercial indoor lvt project a professional, seamless finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Eplex E5031BWL, Electronic Pushbutton Lock, IC Core for BEST (KABA-E5031BWL62641)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (001C-8-16AC/4-6DC)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- COFAIR PRODUCTS 4x10' Gutter Seal Roll (GSL410)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Glenridge Charcoal Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0104)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Cyrus Kardigan 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0132)
- MSI Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0110P)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- Msi Flooring