Shop All Vinyl Flooring
Msi
Woodhills Estate Oak SAMPLE Waterproof Wood Vinyl Flooring
Mfr # ZOR-LVW-0107-SAM
Zoro # G005837578
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 7 in x 0.28 in
- Length 7 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0107-SAM
- Zoro # G005837578
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 7 in x 0.28 in |
Length | 7 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Weight | 2.9 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 1 Sample |
Description
Estate Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring that offers a stunning combation of craftsmanship and novationin. This 6in. 5”x48” flooring features chocolate brown wood with light knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technologyin. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. addition, its patented locking system helps simplify installation. Create beautiful, luxurious, and worry-free kitchens, living areas, bathrooms, basements, and beyond with Estate Oak.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 9mm Screw-on Wing Baseplate for Cliptop Hinges (175H7190)
- STRYBUC Single Flush II Glazing Clip (90-573)
- MSI Fauna 8 In. X 47 In. Matte Porcelain Paver Floor Tile, 3PK (ZOR-LSC-0031)
- LCN Aluminum Cylinder 14613071 (14613071AL)
- MSI Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0102)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Andover Whitby White 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0108)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Xl Cyrus Billingham 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0108)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Blanco Ibiza-Sample (SC-4156SMP)
- Msi Flooring