Shop All Vinyl Flooring
Msi
Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK
Mfr # ZOR-LVW-0107P
Zoro # G204947139
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,458.99
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0107P
- Zoro # G204947139
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 1040.16 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 480 |
Description
Estate Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring that offers a stunning combation of craftsmanship and innovation. This 6in. 5”x48” flooring features chocolate brown wood with light knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technologyin. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. addition, its patented locking system helps simplify installation. Create beautiful, luxurious, and worry-free kitchens, living areas, bathrooms, basements, and beyond with Estate Oak.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY SPRING No. 2 Small Spring Assortment (#2ASSMT)
- ADAMS RITE Aluminum Door Deadlocks (MS1850SN-410-335)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj (4040XP-RW/PA 689 TORX)
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- MSI Cyrus Braly 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0120)
- MSI Glenridge Jatoba 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0107)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- MSI Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0119)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Meteorite Hexagon 8.8 in. x10.375 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 25PK (SC-4157)
- Msi Flooring