Shop All Vinyl Flooring
Msi
Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK
Mfr # ZOR-LVW-0107
Zoro # G804947133
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0107
- Zoro # G804947133
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 21.67 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 10 |
Description
Estate Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring that offers a stunning combation of craftsmanship and novationin. This 6in. 5”x48” flooring features chocolate brown wood with light knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technologyin. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. addition, its patented locking system helps simplify installation. Create beautiful, luxurious, and worry-free kitchens, living areas, bathrooms, basements, and beyond with Estate Oak.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- OEM OEM: REF: 1999-2008 Toyota / 3-Button Keyless Entry Remote / PN: 89742-42120 / HYQ12BBX (OR-TOY023)
- CCL Keyless Combination Cam Locks, Straight For Material Thickness 27/32 in (39053)
- CAL-ROYAL BA Design Entry Knob Lock, 2-3/8 Backset, ASA Strike, Schlage C Keyway, US32D Satin Stainless (BA00-32D-2-3/8)
- MSI Prescott Cranton 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0155)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- MSI Prescott Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0148)
- MSI Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0180-SAM)
- MSI Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0173)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Marble Blocks, 20 Pack (FTVGM32720)
- Msi Vinyl Flooring