Shop All Vinyl Flooring
Msi
Woodhills Dorn Oak SAMPLE Waterproof Wood Vinyl Flooring
Mfr # ZOR-LVW-0106-SAM
Zoro # G605837626
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 7 in x 0.28 in
- Length 7 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0106-SAM
- Zoro # G605837626
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 7 in x 0.28 in |
Length | 7 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Weight | 2.9 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 1 Sample |
Description
Dorn Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring with a timeless appearance. flooring features deep brown wood with beautiful knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. Its patented locking system helps simplify installation. Dorn Oak is the perfect flooring to create beautiful, luxurious, worry-free kitchens, living areas, bathrooms, basements, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL O Ring Assortment Kit, 407 Pc (W5202)
- LOCKEY Panic Shield Safety Kit Model- (PS51S)
- FLASH FURNITURE 24" Weathered Wall Mount Shelf with Hanging Hooks (HFKHD-GDIS-CRE8-142315-GG)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- MSI Prescott Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0151P)
- MSI Xl Cyrus Finely SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0119-SAM)
- MSI Cyrus Billingham 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0117)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- MSI Trecento Calacatta Legend 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0177)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 8 ft Roll - Dark Gray (03-211)
- Msi Vinyl Flooring