Shop All Vinyl Flooring
Msi
Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK
Mfr # ZOR-LVW-0106P
Zoro # G404947229
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,458.99
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVW-0106P
- Zoro # G404947229
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 1040.16 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 480 |
Description
Dorn Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring with a timeless appearance. This 6in. 5”x48” flooring features deep brown wood with beautiful knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. Its patented locking system helps simplify installation. Dorn Oak is the perfect flooring to create beautiful, luxurious, worry-free kitchens, living areas, bathrooms, basements, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Corner Guard, Flame Retardant, White, 3"W X 48"H (CGTWH3X3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0160P)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- MSI Xl Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-XL-0112-SAM)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 35ft Roll - Dark Gray (03-165)
- Msi Flooring