Shop All Vinyl Flooring
Msi
Woodhills Dorn Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK
Mfr # ZOR-LVW-0106
Zoro # G504947181
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0106
- Zoro # G504947181
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 21.67 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 10 |
Description
Dorn Oak Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring with a timeless appearance. This 6in. 5”x48” flooring features deep brown wood with beautiful knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The innovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. Its patented locking system helps simplify installation. Dorn Oak is the perfect flooring to create beautiful, luxurious, worry-free kitchens, living areas, bathrooms, basements, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 211 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.211X1000)
- LAUREY 1" Porcelain Knob, White (2842)
- BARSKA Key Box, Wall Mount, 150 Key Cap. (CB13236)
- COMPX NATIONAL Key Blank, For 4DEF7 & 4DEF8 (D4301)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- MSI Cranton 0.35 In. Thick X 1.772 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0077)
- MSI Woodhills Chestnut Heights Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0104-SAM)
- MSI Cyrus Kardigan SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0132-SAM)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0104P)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- MSI Ashton Loton Hill SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0111-SAM)
- Msi Flooring