Shop All Vinyl Flooring
Msi
Woodhills Coral Ash Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK
Mfr # ZOR-LVW-0105
Zoro # G304947046
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0105
- Zoro # G304947046
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 21.67 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 10 |
Description
Coral Ash Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring with a timeless appearancein. Ideal for kitchens, living rooms, basements, bedrooms, bathrooms, and more interior applications, this 6in. 5”x48” flooring features light cream wood with soft knots and grag. It’s durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The ininnovative pre-attached backing of this waterproof wood flooring ensures comfort underfoot while Keeping sound down. addition, its patented locking system helps simplify installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Kick Plate, 8x40", Polished Brass-Alumi (A09-P0840-628ADH)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 1/2 in. Flat Brass Rollers 2 Pack (G 3119)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- LUCKY LINE Key Identifier, Assorted, 20 PK (1660020)
- MSI Glenridge Saddle Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0111P)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- MSI Cyrus 2.0 Sandino 7.13 in. x 48.03 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0201)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Hyde Haven 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0208)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- Msi Flooring