Shop All Vinyl Flooring
Msi
Woodhills Aura Gold Oak SAMPLE Waterproof Wood Vinyl Flooring
Mfr # ZOR-LVW-0101-SAM
Zoro # G605838609
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6.5 in x 7 in x 0.28 in
- Length 7 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0101-SAM
- Zoro # G605838609
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 7 in x 0.28 in |
Length | 7 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Weight | 2.9 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 1 Sample |
Description
Aura Gold Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring that offers a beautiful combation of luxury and high performancein. This 6in. 5" x48" flooring features golden, honey-hued wood with light knots and grag. It's durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. Aura Gold is the ininnovative pre-attached backing of this flooring ensures comfort underfoot, while its patented locking system makes installation easy. There's no easier way to create gorgeous floors the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17300)
- ROCKWOOD Door Protection Plate, 8Hx34W, Aluminum (K1050 8X34.28)
- DETEX UL Listed Panic Hardware Exit Control Lock with Long Bar (ECL230DPH)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-16-52)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0105P)
- MSI Benton Blonde 7 in. x 48 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 26.14 sq ft, 11PK (ZOR-LVR-0189)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0112P)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0113)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Harbor Weave 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3603)
- Msi Flooring