Shop All Vinyl Flooring
Msi
Woodhills Aura Gold Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK
Mfr # ZOR-LVW-0101P
Zoro # G404947151
product price: $4,458.99
/pk 480, $9.29/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,458.99
Free 30-Day Returns
Key Features
- Size 6.5 in x 48 in x 0.28 in
- Length 48.03 in
- Height 0.28 in
- Thickness 0.28 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVW-0101P
- Zoro # G404947151
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 6.5 in x 48 in x 0.28 in |
Length | 48.03 in |
Height | 0.28 in |
Width | 6.5 in |
Details
Thickness | 0.28 in |
Color | Brown |
Material | Waterproof Wood |
Finish | Low Gloss |
Coverage Area | 1040.16 Sq. ft |
Weight | 5.00 lbs |
Application | Above grade, On grade, or Below grade |
Collection | Woodhills |
Package qty | 480 |
Description
Aura Gold Wood flooring from the Everlife Woodhills Collection is a 100% waterproof wood flooring that offers a beautiful combation of luxury and high performance. This 6in. 5" x48" flooring features golden, honey-hued wood with light knots and grag. It's durable and scratch-resistant, thanks to CrystaLux wear-resistant technology. The ininnovative pre-attached backing of this flooring ensures comfort underfoot, while its patented locking system makes installation easy. There's no easier way to create gorgeous floors the kitchen, living area, bathroom, basement, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Deadbolt, Antique Brass, Keyed Different (B60N 609)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- EKENA MILLWORK Dearborn Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48DRB)
- NATIONAL HARDWARE 3/4 in. D X 4-3/4 in. L Stainless Steel Spring Snap 1100 lb (N262-428)
- MSI Cyrus Draven SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0124-SAM)
- MSI Prescott Katella Ash 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0165P)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0181P)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0101)
- MSI Hawthorne 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0117)
- MSI Andover Bayhill Blonde 7 In. X 48 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0102)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- Msi Vinyl Flooring