Shop All Bench and Floor Scales
This Product is Discontinued
Msi
Wireless Crane Scale 5000 lb. Capacity (Discontinued)
Mfr # MSI-3460-5000RF
Zoro # G9185032
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 5,000 lb
- Scale Graduations 2 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-3460-5000RF
- Zoro # G9185032
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 16 43/64 in |
Overall Width | 9 in |
Overall Length | 12 45/64 in |
Description
Crane Scale, Capacity 5,000 lb, Wireless Remote Control with Integrated Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Aluminum, Scale Graduations 2 lb, Weighing Units kg, lb, Overall Height 16 43/64 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Powder Coated
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.