Shop All Bench and Floor Scales
Msi
Wireless Crane Dynamometer 50,000 lb. Capacity, 3-1/4" x 7-1/2"
Mfr # MSI-7300-50000RF
Zoro # G6483714
product price: $3,466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 50,000 lb
- Scale Graduations 20 lb
- Scale Display LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-50000RF
- Zoro # G6483714
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Height | 25 43/64 in |
Overall Length | 3 1/4 in |
Overall Width | 7 1/2 in |
Description
Crane Dynamometer, Capacity 50,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 20 lb, Weighing Units kg, lb, Overall Height 25 43/64 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes RF Receiver for Use with MSI-8000 Remote Display, Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 3 1/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLC3)
- AT-A-GLANCE 17-3/4 x 10-7/8" Desk Pad/Wall Calendar, White (AAGSK1400)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03739)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Digital Crane Dynamometer 1000 lb. Capacity (MSI-7300-1000)
- MSI Digital, Heavy Duty Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- Msi Bench and Floor Scales