Shop All Bench and Floor Scales
Msi
Wireless Crane Dynamometer 10,000 lb. Capacity
Mfr # MSI-7300-10000RF
Zoro # G7018182
product price: $1,888.99
/ea
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Digital/Mechanical Digital
- Weighing Units kg, lb
- Capacity 10,000 lb
- Scale Graduations 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # MSI-7300-10000RF
- Zoro # G7018182
- Country of Origin United States
- Category Bench and Floor Scales
Dimensions
Overall Length | 2 in |
Overall Width | 5 1/2 in |
Overall Height | 16 9/64 in |
Description
Crane Dynamometer, Capacity 10,000 lb, No Remote Control or Remote Display, Scale Accuracy +/-0.1 Percent, LED Scale Display, Housing Material Alloy Steel, Scale Graduations 5 lb, Weighing Units kg, lb, Overall Height 16 9/64 in, Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C), Power Source Rechargeable Battery, Finish Anodized, Includes RF Receiver for Use with MSI-8000 Remote Display, Safety Documents, User Guide, Digital/Mechanical Digital, Overall Length 2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Labels with TrueBlock Technology, Laser Printers, 2.5 x 4, White, PK200, 200PK (5816)
- NEENAH PAPER ColoPaper, Lift-OffLemon, 500, PK500 (21011)
- BAUMGARTENS Clips, Plastiklip, Xlarge, Ast, PK50 (LP1700)
- DYKEM Dykem 0.55 Oz Hi-Spot Blue (8030-8355)
- MSI Digital Crane Dynamometer 2500 lb. Capacity (MSI-7300-2500)
- MSI Wireless Crane Scale 2000 lb. Capacity (MSI-3460-2000)
- MSI Wireless Crane Dynamometer 100,000 lb. Capacity (MSI-7300-100000RF)
- MSI Digital Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000)
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- MSI Wireless Crane Dynamometer 25,000 lb. Capacity (MSI-7300-25000RF)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- Msi Bench and Floor Scales