Shop All Vinyl Flooring
Msi
Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring 800PK
Mfr # ZOR-LVG-0128P
Zoro # G304415491
Item requires special delivery charges. A $675.00 per item surcharge will be applied.
$3,614.99
Free 30-Day Returns
Key Features
- Size 7.7x48.6
- Length 48.6
- Height 1.7
- Thickness 1.7
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVG-0128P
- Zoro # G304415491
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x48.6 |
Length | 48.6 |
Height | 1.7 |
Width | 7.7 |
Details
Thickness | 1.7 |
Color | TWILIGHT OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1976 Sq. ft |
Weight | 1999.2 |
Application | On Grade (Ground Level) |
Collection | Wilmont |
Package qty | 800 |
Description
This MSI’s Wilmont Twilight Oak luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features a prairie finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORMATIC Exit Motion Sensor, 4-1/2in W x 1-3/4in H (TREX-LT)
- ZORO SELECT Tube Balance, Bearing, 24-5/8" L (76-SMS24R)
- EKENA MILLWORK 3 1/8"P x 3 1/8"W x 7 3/4"H, Inside Corner for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MIC03X03BI)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Powder Coated, Threaded Holes (PH-0180)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- MSI Cyrus Cranton 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0123)
- MSI Trecento Windsor Crest 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0185)
- MSI Woodhills Moorville Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0110P)
- MSI Woodhills Brook Timber Hickory SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0103-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Nero 6 in. x36 in. 2mm 12MIL Peel & Stick Vinyl Plank , 55PK (BC-913PLT)
- Msi Vinyl Flooring