Shop All Vinyl Flooring
Msi
Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK
Mfr # ZOR-LVG-0128
Zoro # G204415348
product price: $82.59
/pk 16, $5.16/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.7x48.6
- Length 48.6
- Height 1.7
- Thickness 1.7
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0128
- Zoro # G204415348
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x48.6 |
Length | 48.6 |
Height | 1.7 |
Width | 7.7 |
Details
Thickness | 1.7 |
Color | TWILIGHT OAK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 39.52 Sq. ft |
Weight | 39.984 |
Application | On Grade (Ground Level) |
Collection | Wilmont |
Package qty | 16 |
Description
This MSI’s Wilmont Twilight Oak luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features a prairie finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (150B2X1/8-250)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCWN200-G)
- PRIMELINE TOOLS Diecast Black Finish, Flush Sliding Patio Door Handle with Wood Pull, Croft (Single Pack) (C 1130)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0105P)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK (ZOR-LVR-0231P)
- MSI Xl Trecento Calacatta Serra SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0172-SAM)
- MSI Xl Trecento Kenzzi Taza SAMPLE Rigid Core Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0175-SAM)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Whitby White 0.39 In. Thick X 1.77 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0242)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Plank, Forest Oak, 5PK (12013)
- Msi Vinyl Flooring