Shop All Vinyl Flooring
Msi
Wilmont Lime Oak SAMPLE Glue Down Luxury Vinyl Plank Flooring
Mfr # ZOR-LVG-0126-SAM
Zoro # G005838063
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVG-0126-SAM
- Zoro # G005838063
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | LIME WASHED OAK |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Wilmont |
Package qty | 1 Sample |
Description
This MSI’s Wilmont Lime Oak luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features an oak bluff finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 130 lb 2-2/5 in. L (T7645016)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Riverock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-325)
- MANHATTAN COMFORT Naperville, Vinyl Flower Power Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Naperville)
- MSI Glenridge Woodrift Gray 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0114)
- MSI Stable 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0205)
- MSI Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0096)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0104P)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160509S2)
- Msi Flooring