Shop All Vinyl Flooring
Msi
Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK
Mfr # ZOR-LVG-0125
Zoro # G204415539
product price: $82.59
/pk 16, $5.16/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.7x48.6
- Length 48.6
- Height 1.7
- Thickness 1.7
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVG-0125
- Zoro # G204415539
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.7x48.6 |
Length | 48.6 |
Height | 1.7 |
Width | 7.7 |
Details
Thickness | 1.7 |
Color | ELMWOOD ASH |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 39.52 Sq. ft |
Weight | 39.984 |
Application | On Grade (Ground Level) |
Collection | Wilmont |
Package qty | 16 |
Description
This MSI’s Wilmont Elmwood Ash luxury vinyl plank flooring gives you the appearance of hardwood without the maintenance. this highly durable vinyl features an urban ash finish that is scratch-, stain- and slipesistant. it is easy to clean and simple to install with the glue-down system. it's suitable for indoor use in your commercial space or home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Levers Lifetime Bright Nickel (5455V.055.PRIV)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray (A626A-84)
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White TwoPiece Plastic (AP 96 P1)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Avila (F170 VLA 619)
- MSI Cyrus Bracken Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0119)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0107P)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- MSI Woodhills Aaron Blonde Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0100)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 550PK (ZOR-LVR-0231P)
- NORTHSTAR FLOORING Northstar Waterproof Click Lock Vinyl Plank 9" x 72" 36.64SF/8Pcs Per Carton 5.5mm 20MIL (4160504S2)
- Msi Flooring