Shop All Vinyl Flooring
Msi
Whitfield Gray 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large
Mfr # ZOR-LVT-T-0230
Zoro # G504414959
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color Gray-Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0230
- Zoro # G504414959
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | Gray-Light |
Material | Lvt |
Finish | Low Gloss |
Weight | 1.2 |
Application | On Grade (Ground Level) |
Description
Achieve a seamless authentic wood look with the MSI’s Whitfield Gray t-molding large vinyl tile. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. it will withstand the test of time and is great for a busy family who doesn't want to sacrifice style. it retains elegance with sophisticated gray and brown tones that have light knots and graining for a real wood look and comes with ac3 wear layer. it can be used in doorways and provide an expansion gap for large areas. this molding can be nailed or glued with its coordinating style of floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN GROMMET K (A4002702)
- MAG-MATE Hose/Cord Hook Holder, Magnetic, 1 Hook (MX2750HC1)
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Mortise Models No Inset Flush Mount Clear 83" (ABH-A110HD-C-83-FM)
- CROWN Vertical Coat Hook Polished Chrome Finish (CHCH1003PC)
- MSI Xl Ashton Loton Hill 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0102)
- MSI Cyrus Brookline 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0122)
- MSI Bleached Elm 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0040)
- MSI Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0121-SAM)
- MSI Fauna 3/4 In. Thick X 2 3/4 In. Wide X 94 In. Length Luxury Vinyl Flush Stairnose Molding (ZOR-LVT-T-0096)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- Msi Vinyl Flooring