Shop All Glass Tile
Msi
White Wave Interlocking SAMPLE Glass/Stone/Metal Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0469-SAM
Zoro # G005838032
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color White Wave
- Material Mosaic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0469-SAM
- Zoro # G005838032
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | White Wave |
Material | Mosaic |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Easily add an elegant touch to your home with this glass, stone and metal mesh-mounted mosaic tile. perfect for kitchen backsplashes and bathroom showers, this grade one glass tile features a mixed finish with slight variations in tone. for both indoor and outdoor commercial and residential use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Antique Brass (WL07U5)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- MSI Modello Grigio Interlocking SAMPLE Glass Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0147-SAM)
- MSI Chilcott Bright Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0296-SAM)
- MSI Silver Canvas Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0452-SAM)
- MSI Frosted Icicle SAMPLE Glossy Glass Ice White Subway Tile (ZOR-MD-T-0133-SAM)
- MSI Pearla Arabesque SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0393-SAM)
- MSI Ice Bevel Herringbone SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0179-SAM)
- MSI Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0156-SAM)
- Msi Glass Tile