Shop All Ceramic Tile
Msi
White Vena SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0178-SAM
Zoro # G405837611
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color White Vena
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0178-SAM
- Zoro # G405837611
- Country of Origin Viet Nam
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | White Vena |
Material | Ceramic |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s White Vena ceramic mosaic tile features a palette of warm creamy hues and delicate veining and clouds for an authentic natural stone look with depth and interest. these gorgeous mosaic tiles come mesh-mounted, making them ideal for diy installation on kitchen backsplash, shower walls, bathroom floors, feature walls, residential countertops, and more. a stunning neutral-hued matte finish ceramic tile, white vena is also easy to care for and stands up to high-traffic areas. achieve an affordable luxury look that's always on-trend when you pair this ceramic mosaic tile with white vena floor and wall tile and coordinating bullnose tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Aluminum Door Deadlocks (2190-311-101-10B)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft, Alum (410-6)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- ZORO SELECT Grommet, Silicone, MS 35489-43X, PK5 (3MRT2)
- MSI Napa Gray 12 In. X 24 In. Glazed Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0323)
- MSI White Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0500)
- MSI Urbano Crema 3D Mix SAMPLE Glossy Glazed Ceramic White Textured Subway Tile (ZOR-PT-0522-SAM)
- MSI Adella Viso White 12 In. X 24 In. Glazed Ceramic Wall Tile, 7PK (ZOR-PT-0554)
- MSI Celeste Taupe 8 In. X 40 In. Glazed Ceramic Floor And Wall Tile, 5PK (ZOR-PT-0273)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- MSI Renzo Dove SAMPLE Glossy Ceramic White Wall Tile (ZOR-PT-0114-SAM)
- Msi Ceramic Tile