Shop All Ceramic Tile
Msi
White Vena 12 In. X 12 In. Glazed Ceramic Mesh-Mounted Mosaic Tile, 8PK
Mfr # ZOR-PT-0178
Zoro # G704414780
product price: $44.15
/pk 8, $5.52/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Thickness 3.5
- Color White Vena
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0178
- Zoro # G704414780
- Country of Origin Viet Nam
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 12 |
Size | 12x12 |
Height | 3.5 |
Details
Thickness | 3.5 |
Color | White Vena |
Tile Use | Floor&Wall |
Material | Ceramic |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
MSI’s White Vena 2 in. x 2 in. ceramic mosaic tile features a palette of warm creamy hues and delicate veining and clouds for an authentic natural stone look with depth and interest. these gorgeous mosaic tiles come mesh-mounted, making them ideal for diy installation on kitchen backsplash, shower walls, bathroom floors, feature walls, residential countertops, and more. a stunning neutral-hued matte finish ceramic tile, white vena is also easy to care for and stands up to high-traffic areas. achieve an affordable luxury look that's always on-trend when you pair this ceramic mosaic tile with white vena 12 in. x 24 in. floor and wall tile and coordinating bullnose tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Exploration Egypt 1" x 1" Natural Stone Mosaic Tile (ANDEXPG359)
- LAMP 1-51/64" W x 2-3/64" H Chrome Glass Door Hinge (XL-GH03-48-8CR)
- VON DUPRIN Key Removable Mullion, Standard, 7 ft. (4954 7FT 2IN SP313)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- MSI Portico Pearl Herringbone 11.3 In. X 12.56 In. X 8 Mm Glossy Ceramic Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0242)
- MSI Renzo Jade 3 In. X 12 In. Glossy Ceramic Green Wall Tile, 22PK (ZOR-PT-0112)
- MSI Balboa Ice SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0379-SAM)
- MSI Balboa Amber 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0377)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- MSI White Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK (ZOR-PT-0352)
- Msi Tile