Shop All Porcelain Tile
Msi
White SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0364-SAM
Zoro # G505838785
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0364-SAM
- Zoro # G505838785
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | White |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI White polished porcelain floor and wall tile features a white-cool background, reminiscent of fine marble. this on-trend tile complements nearly any color scheme and decor and it has a polished finish for added elegance. use it as flooring, backsplash, shower surround or for accent walls in residential or commercial settings to create a warm and inviting ambiance. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 13/16" L, PK10 (C01800220810M)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- MANHATTAN COMFORT Nantes, Vinyl Chic Leaf Wallpaper, 205 In X 33 Ft = 56 Sq Ft (Nantes)
- MONROE PMP Offset Pull Handle, Aluminum, Matte, Threaded Holes (PH-0265)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- MSI Cordova Avorio Sample Matte 3D Porcelain Floor And Wall Tile (ZOR-PT-SAM-0754)
- MSI Braxton Midnight 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0367)
- MSI Oxide Blanc 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0325)
- MSI Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0592)
- MSI Catalina Ice 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0395)
- MSI Capri Blue Stack Pattern Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0591-SAM)
- Msi Porcelain Tile