Shop All Pond Accessories
Msi
White Polished Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock
Mfr # ZOR-LSC-0182
Zoro # G608664342
original price:
$36.99
24% off
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12 in x 24 in x 12 in
- Material Marble
- Thickness 12 in
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0182
- Zoro # G608664342
- Country of Origin China
- Category Pond Accessories
Dimensions
Size | 12 in x 24 in x 12 in |
Width | 12 in |
Length | 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Marble |
Thickness | 12 in |
Color | White-Cool |
Application | Fountain, Garden, Patio |
Description
MSI's White Polished Pebbles feature soft tones of white and cream, with soft random tonal veins, inherent in natural marble. These polished marble pebbles are available in 2 size categories. Use to create beautiful landscaping projects, including to keep weeds down, and for stunning accent features. Also suitable for a variety of water features and fountains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 70 GPM (E4AA2R220-ATEX)
- SPRINGER PARTS C114-1E Pump Service Kit, #1 EPDM; Replaces Alfa Laval Part# 480300 (480300SP)
- JACKEL 28 in. W X 28 in. D Round Sump Basin Lid (SF24S)
- HARWIL Flow Switch, General Purpose, UL, Nema 1 (Q-16)
- MSI Black Polished Pebbles 0.5 cu. Ft . per Bag 2 in. to 3.5 in. Bagged Landscape Rock (ZOR-LSC-0183)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0178)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- MSI White Polished Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0181)
- SUMMIT CHEMICAL CO Summit Chemical Co Barstraw Bale 2 2000 Gal - 130 (409927)
- BECKETT Beckett 7209410 Replacement Pre-Filter for G Pumps - (7204340)
- DANNER Replacement Rotor for Pro-Line Hy-Drive 2600 (12774)
- Msi Pond Accessories