Shop All Pond Accessories
Msi
White Polished Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock
Mfr # ZOR-LSC-0181
Zoro # G308664345
original price:
$36.99
30% off
Not eligible for select promotions
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Quartzite
- Size 12 in x 24 in x 12 in
- Thickness 12 in
- Length 24 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LSC-0181
- Zoro # G308664345
- Country of Origin China
- Category Pond Accessories
Dimensions
Size | 12 in x 24 in x 12 in |
Length | 24 in |
Width | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Quartzite |
Thickness | 12 in |
Application | Fountain, Garden, Patio |
Color | White-Cool |
Description
MSI's White Polished Pebbles feature soft tones of white and cream, with soft random tonal veins, inherent in natural marble. These polished marble pebbles are available in 2 size categories. Use to create beautiful landscaping projects, including to keep weeds down, and for stunning accent features. Also suitable for a variety of water features and fountains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTELL Ps106 Lts-1 Impeller Shaft W/Sleeve (640089)
- WAYNE SUMP PUMP 1/2HP 5100 GPH (CDU800SS)
- LIBERTY PUMPS 21" x 30" 1/2 HP 41.0 gal. Simplex Sewage System 208/230V (P372LE52/A2)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- MSI Black Polished Pebbles 0.5 cu. Ft . per Bag 2 in. to 3.5 in. Bagged Landscape Rock (ZOR-LSC-0183)
- MSI White Polished Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0182)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 1 in. to 2 in. Bagged Landscape Rock (ZOR-LSC-0180)
- MSI Himalayan White Natural Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0178)
- ECO LABS Microbe-Lift Spring/Summer Pond Cleaner (10XSSCX1)
- QUIKRETE 5CUFT RED Lava Rock (1175-05)
- AQUASCAPE Aquascape 96041 Automatic Dosing System Replacement Tubing Kit (96041)
- Msi Pond Accessories