Shop All Vinyl Flooring
Msi
White Ocean 3/4 In. T X 3/5 In. W X 94 In. L Luxury Vinyl Quarter Round Molding
Mfr # ZOR-LVT-T-0234
Zoro # G204414655
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0234
- Zoro # G204414655
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | White-Cool |
Material | Lvt |
Finish | Low Gloss |
Weight | 0.9 |
Application | On Grade (Ground Level) |
Description
MSI’s White Ocean quarter round molding vinyl plank features the deepest, elegant white tones and gorgeous graining for an authentic wood look in a low maintenance vinyl plank. this innovative trim is s suitable for all grade-levels. you can feel confident using it throughout your home even in the basement. supremely durable and gorgeous, white ocean vinyl plank flooring is perfect for busy families who don't want to sacrifice style for practicality. it is used to accent the transition from baseboard to floor surface, especially in retrofitted floors where the baseboard typically is not removed. the quarter round provides a subtle blend between the gap in the floor and the wall providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Transitional Advantage Two 128mm CC Champagne T-Bar Pull (9542-20CZ-P)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38871.012.0250)
- PRIME-LINE 72WHT RigVinyl Glazing (P 7867)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 550PK (ZOR-LVR-0103P)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Trecento Carrara Avell SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0181-SAM)
- MSI Xl Cyrus Whitfield Gray 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0133)
- MSI Andover Bellamy Brooks 20MIL Rigid Core Sample Luxury Vinyl Plank Flooring (ZOR-LVR-SAM-0231)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 2 ft Roll - Dark Gray (03-211)
- Msi Flooring