Shop All Natural Stone Tile
Msi
White Oak Splitface Ledger Panel 6 in. X 24 in. Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0121
Zoro # G104947222
original price:
$68.35
34% off
new price: $44.49
/pk 6, $7.42/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 26
- Width 6.53
- Size 6.53x26
- Material Marble
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0121
- Zoro # G104947222
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 26 |
Width | 6.53 |
Size | 6.53x26 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | White Oak |
Finish | Splitface |
Weight | 38.82 |
Application | Floor & Wall |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI's 6 in. x 24 in. White Oak Ledger Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes Featuring multiple sized rectangular stones Varying thicknesses, this stacked stone panel is especially popular with homeowners who want to add interest and dimension to their space These splitface marble ledger panels are highly prized for their versatility Use them to create stunning accent walls, backsplashes, or fireplace surrounds residential or commercial settings, indoors or outdoor. The choice is yours and the possibilities are endless. MSI’s interlockg Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier matching corners are available to give your project a professional finishing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Distinction 24" x 24" N29 Chestnut Carpet Tiles - 15PK (7HDMN2915PK)
- PRIME-LINE Extension Spring, 1 in. x 7 in. x 0.135 in., Steel, Double Loop, Close (SP 9630)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LJ)
- ZORO SELECT Chest Handle, Steel, 2 3/4 In L, Zinc, Unthr. Through Holes (1WAF8)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- MSI White Oak Splitface Ledger Corner 6 in. X 18 in. Natural Marble Wall Tile, 6PK (ZOR-PNL-0118)
- MSI White Oak 3D Mini Ledger Panel 4.5 in. X 16 in. Honed Marble Wall Tile, 10PK (ZOR-PNL-0117)
- MSI Golden White SAMPLE Meshed Flagstone Paver Tile (ZOR-LSC-0019-SAM)
- MSI Sierra Blue Splitface Mini Ledger Corner 6 in. X 18 in. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0130)
- MSI Calacatta Gold Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0171-SAM)
- ANDOVA TILES SAMPLE Oasis Natural Stone Mosaic Wall Floor Use Tile (SAM-ANDOAS501)
- Msi Tile