Shop All Natural Stone Tile
Msi
White Oak Splitface Ledger Corner SAMPLE Natural Marble Wall Tile
Mfr # ZOR-PNL-0118-SAM
Zoro # G905838217
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
Limit 3 per order
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0118-SAM
- Zoro # G905838217
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | White Oak |
Finish | Splitface |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's White Oak Corner Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes Featuring multiple sized rectangular stones Varying thicknesses, this corner panel adds interest and dimension to any space These gorgeous splitface marble ledger panel corners are perfect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4" Wx1"Dx4"H Oak Beveled Edge Rosette (ROS4OK)
- ZORO SELECT O-Ring, Silicone, Dash 312, 5/8, 1.02, PK50 (U38883.018.0062)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 LH)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- MSI Silver 12 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0090)
- MSI White Oak Split Face Ledger Panel 6 In. X 24 In. Multi-Finish Marble Wall Tile, 6PK (ZOR-PNL-0045)
- MSI Greecian White SAMPLE Polished Marble Floor And Wall Tile (ZOR-MD-T-0100-SAM)
- MSI Gold Rush Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0074)
- Msi Tile