Shop All Natural Stone Tile
Msi
White Oak Split Face Ledger Panel SAMPLE Multi-Finish Marble Wall Tile
Mfr # ZOR-PNL-0045-SAM
Zoro # G905838422
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0045-SAM
- Zoro # G905838422
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | White Oak |
Finish | Textured |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s White Oak Ledger Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes. Featuring three distinct finishes, these gorgeous marble stacked stone panels are especially popular with homeowners who want to add interest and dimension to their space. Use these ledger panels to create stunning accent walls, backsplashes, or fireplace surrounds in residential or commercial settings, indoors or out. The choice is yours and the possibilities are endless. MSI’s Interlocking Z Feature helps join the pieces together quickly and easily, while enhancing their naturally random appearance. Achieving a seamless look has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- ZORO SELECT Shoulder Hook, Length 1/2 In, PK20 (1WBK5)
- MSI Angora Basket Weave SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0157-SAM)
- MSI Premium Black 18"x18" Polished Granite Floor And Wall Tile, 4PK (ZOR-NS-0079)
- MSI Silver 16 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0092)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- MSI Arctic Golden Split Face Ledger Panel 6 In. X 24 In. Quartzite Wall Tile, 6PK (ZOR-PNL-0048)
- MSI Golden White 12 In. X 12 In. Gauged Quartzite Floor And Wall Tile, 10PK (ZOR-NS-0006)
- MSI Montauk Black SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0015-SAM)
- Msi Tile