Shop All Natural Stone Tile
Msi
White Oak Split Face Ledger Corner SAMPLE Multi-finishing Marble Wall Tile
Mfr # ZOR-PNL-0120-SAM
Zoro # G705838288
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0120-SAM
- Zoro # G705838288
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | White Oak |
Finish | Textured |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's White Oak Corner Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes Featuring three distinct finishes these gorgeous marble corner panels add interest and dimension to any space They’re prefect for finishing off a contemporary backsplash, attractive accent wall, or stunning fireplace surround Frost resistant, they can also be used outdoors to complete any number of residential or commercial stacked stone projects including barbeque surrounds, planters, and dividing wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W (K-12)
- STERLING SEAL & SUPPLY 438 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A438X50)
- MSI Urbano Crema Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0187-SAM)
- EKENA MILLWORK Neck Detail for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENND)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- MSI Gray Oak Split Face Ledger Corner 6 in. X 18 in. Marble Wall Tile, 6PK (ZOR-PNL-0116)
- MSI California Gold Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0072)
- MSI Mayra White Pattern Tumbled Limestone Paver Kit (ZOR-LSC-0097)
- MSI Tuscany Silver 8 in. x 8 in. Tumbled Travertine Paver Tile (ZOR-LSC-0141)
- MSI Tuscany Ivory SAMPLE Pattern Tumbled Travertine Paver Kit (ZOR-LSC-0120-SAM)
- Msi Tile