Shop All Natural Stone Tile
Msi
White Oak 3D Ledger Corner SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0119-SAM
Zoro # G205838320
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color White Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0119-SAM
- Zoro # G205838320
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | White Oak |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's White Oak D Honed Corner Panel offers a delicate blend of off-white hues that complement a wide range of design styles and color schemes With its trigug D look and gorgeous honed finishing this timeless stacked stone creates visual interest without overpowering Understatedly elegant, its perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more Also frost resistant, this marble corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Passage Cylindrical Lock, Tudor Knob, Non-Keyed, Satin Nickel Finish, Non-handed (MK01-TA-15)
- ZORO SELECT Magnetic Strip, 100 ft. L, 2 In W (6YA65)
- ONWARD 241Pieces Picture Hanger Kit (AK01R)
- DELTANA Bright Chrome Door and Butt Hinge (S44R526)
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- MSI Alaska Gray Mini Ledger Panel 4.5 In. X 16 In. Natural Marble Wall Tile, 10PK (ZOR-PNL-0011)
- MSI Philadelphia Splitface Ledger Panel SAMPLE Natural Travertine Wall Tile (ZOR-PNL-0088-SAM)
- MSI Autumn 16 In. X 16 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0002)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0029-SAM)
- ANDOVA TILES SAMPLE Dayberry 15 x 15 Marble Arabesque Wall Floor Mosaic Tile (SAM-ANDDAY141)
- Msi Natural Stone Tile