Shop All Ceramic Tile
Msi
White Glossy Bullnose 4 In. X 12 In. Glazed Ceramic Wall Tile, 15PK
Mfr # ZOR-PT-TR-0168
Zoro # G404415001
product price: $63.75
/pk 15, $4.25/ea
$63.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 5.125
- Thickness 5.875
- Tile Use Wall
- Size 5.125x12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0168
- Zoro # G404415001
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 5.125 |
Size | 5.125x12 |
Height | 5.875 |
Details
Thickness | 5.875 |
Color | White Glossy |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 14.25 |
Package qty | 15 |
Coverage Area | 15 Sq. ft |
Description
MSI’s 4 in. x 12 in. White Glossy ceramic Bullnose displays various shades of elegant white tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they're suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, French Twist, Distressed Pewter (84164)
- PAWLING Corner Guard, White, Flat, 2"W X 96"H (CG-20-8-301)
- ZORO SELECT Flange Gasket, 2-1/2 in., 1/16 in., Green (4401RG-0150-062-0250)
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- MSI White Bullnose SAMPLE Polished Ceramic Wall Tile (ZOR-PT-TR-0167-SAM)
- MSI Stella Rhino 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0727)
- MSI Gray Glossy 4 In. X 16 In. Glazed Ceramic Wall Tile, 20PK (ZOR-PT-0152)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Renzo Jade Pickett SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0110-SAM)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- Msi Tile