Shop All Ceramic Tile
Msi
White Glossy Beveled SAMPLE Glazed Ceramic Wall Tile
Mfr # ZOR-PT-0500-SAM
Zoro # G005838056
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0500-SAM
- Zoro # G005838056
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | White Glossy |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
White subway tile Beveled is a glossy white ceramic wall tile with beveled edges for a -dimensional look. the modern update on a classic is perfect for countertop and wall applications for various design styles. it goes well with porcelain mosaic wall tiles, including arabesque tile, and natural stone tiles and slabs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- TRILOGY Wireless Lock, Zinc Alloy, Remote (DL2700LDIC US26D)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3231-SN)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0428-SAM)
- MSI Antique White Picket SAMPLEGlossy Ceramic Mosaic Tile (ZOR-MD-0538-SAM)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0154)
- FASADE Fasade 18in x 24in Rings Gloss White Backsplash Panel 5pk (PB6100)
- Msi Ceramic Tile