Shop All Ceramic Tile
Msi
White Glossy Beveled 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK
Mfr # ZOR-PT-0500
Zoro # G604415498
product price: $24.45
/pk 88, $0.28/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.75
- Width 6.875
- Thickness 7.625
- Color White Glossy
- Tile Use Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0500
- Zoro # G604415498
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 12.75 |
Width | 6.875 |
Size | 6.875x12.75 |
Height | 7.625 |
Details
Thickness | 7.625 |
Color | White Glossy |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 26.074 |
Package qty | 88 |
Coverage Area | 10.66 Sq. ft |
Description
White subway tile Beveled 3x6 is a glossy white ceramic wall tile with beveled edges for a 3-dimensional look. the modern update on a classic is perfect for countertop and wall applications for various design styles. it goes well with porcelain mosaic wall tiles, including arabesque tile, and natural stone tiles and slabs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- KOHLER O-Ring Intake Port (24 153 27-S)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- MSI Stella Oceano Sample Glossy Ceramic Wall Tile (ZOR-PT-0730-SAM)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- MSI Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0507-SAM)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- Msi Tile