Shop All Ceramic Tile
Msi
White Glossy 3 In. X 6 In. Glazed Ceramic Wall Tile, 88PK
Mfr # ZOR-PT-0352
Zoro # G004415227
product price: $25.05
/pk 88, $0.28/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25
- Width 12.75
- Thickness 6.25
- Tile Use Wall
- Size 12.75x6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0352
- Zoro # G004415227
- Country of Origin Turkey
- Category Ceramic Tile
Dimensions
Length | 6.25 |
Width | 12.75 |
Size | 12.75x6.25 |
Height | 6.25 |
Details
Thickness | 6.25 |
Color | White Glossy |
Tile Use | Wall |
Material | Ceramic |
Finish | Glossy |
Weight | 26.074 |
Package qty | 88 |
Coverage Area | 10.65 Sq. ft |
Description
With the MSI 3 in. x 6 in. White Ceramic wall tile, it's easy to add a splash of traditional styling to your decor. this attractive rectified tile features 3 in. x 6 in. strips of glossy ceramic in pure white tones. the tile can be used for various install projects in bathrooms, kitchens and other residential or commercial spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- DORMA Center Hung Top Pivot, 630 Satin Stainless Steel (8062-630)
- COPPER CREEK Daley Lever Passage Function, Satin Stainless (DL1220SS)
- MSI Renzo Sky SAMPLE Glossy Ceramic Blue Wall Tile (ZOR-PT-0111-SAM)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0113-SAM)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- MSI Urbanslat White Sample Matte Ceramic Wall Tile (ZOR-PT-0722-SAM)
- MSI Balboa Ice SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0379-SAM)
- MSI Napa Gray SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile (ZOR-PT-0507-SAM)
- FASADE Fasade 18in x 24in Rings Antique Bronze Backsplash Panel 5pk (PB6131)
- Msi Tile