Shop All Ceramic Tile
Msi
White Bullnose SAMPLE Polished Ceramic Wall Tile
Mfr # ZOR-PT-TR-0167-SAM
Zoro # G105837638
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0167-SAM
- Zoro # G105837638
- Country of Origin United States
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | White Bullnose |
Material | Porcelain |
Finish | Polished |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s White polished ceramic Bullnose displays various shades of elegant white tones to create a distinctive linear pattern that translates well into design styles from traditional to contemporary, blending together beautifully to achieve the look of genuine natural stone. this high-performance bullnose puts the finishing touch on any number of projects featuring white tiles indoors. used indoors on walls or countertops, this bullnose gives your home an updated, chic look. impressively durable and low-maintenance, they are suitable for both residential and light commercial applications. offering neutral hues and subtle pattern, these gorgeous ceramic tiles work well with a range of color schemes and design aesthetics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2268pri8730RH154916)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P3371-SS-10B)
- MSI White Glossy Bullnose 4 In. X 12 In. Glazed Ceramic Wall Tile, 15PK (ZOR-PT-TR-0168)
- MSI Renzo Denim Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0208-SAM)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- MSI Renzo Storm 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0126)
- MSI Morning Fog Quarter Round Molding 5/8 In. X 6 In. Glazed Ceramic Wall Tile, 20PK (ZOR-MD-T-0015)
- MSI Urbano Navy 3D Mix 4 In. X 12 In. Glossy Ceramic White Textured Subway Tile, 30PK (ZOR-PT-TR-0203)
- MSI Dove Gray Handcrafted 3 In. X 6 In. Glossy Ceramic Gray Subway Tile, 8PK (ZOR-MD-T-0116)
- Msi Ceramic Tile