Shop All Porcelain Tile
Msi
White And Gray Matte SAMPLE Basketweave Porcelain Mosaic Tile
Mfr # ZOR-MD-0413-SAM
Zoro # G605838128
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color White And Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0413-SAM
- Zoro # G605838128
- Country of Origin Thailand
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | White And Gray |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with White And Gray porcelain mosaic tile. it features basket weave pieces of elegant white porcelain with black chips in between, lending a chic look and contemporary flair to any interior or exterior space. the low sheen, smooth-finished chips mesh-backed mosaic, which seamlessly interlocks with other tiles to create a transition-free appearance. suitable for residential and commercial use, this beautiful tile has a distinct pattern that is certain to inject space-defining allure into any setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-30-4x8-301)
- ZORO SELECT O-Ring, Dash 363, Viton, 0.21 In., PK2 (U38871.018.0650)
- NATIONAL HARDWARE Brace Corner Stl 10X1.25In Glv (N220-244)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (534C)
- MSI Braxton Midnight 9.84 In. X 39.37 In. Matte Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0367)
- MSI Havenwood Dove Chevron 12 In. X 15 In. X 9Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0314)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- MSI Verdant Green Geometrica Pattern 12 in x 12 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0600)
- MSI Eden Calacatta SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0618-SAM)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- Msi Porcelain Tile