Shop All Porcelain Tile
Msi
White And Black SAMPLE Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0498-SAM
Zoro # G505838044
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
Limit 3 per order
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color White And Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0498-SAM
- Zoro # G505838044
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | White And Black |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
White And Black porcelain tile, available in a wide array of tile sizes, shapes, and finishes allowing for creative installations. these solid white tiles are perfect for crafting timeless countertops, floors, backsplashes, showers, and other features throughout homes and commercial properties. the clean lines and simple design compliment a variety of design styles from traditional to modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Flush Mounting Adj Top Fixture, PK2 (TD-TFT100)
- CEILINGMAX Mount Grid Kit 100 sq ft. White Surface (18200)
- CODELOCKS Electronic Key Lock, 80 User Codes (CL5000PK-BS)
- LCN Aluminum Spacer 4040XP61 (4040XP61AL)
- MSI White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0498)
- MSI Savoy Azula 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0189)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- MSI Aria Ice 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0513)
- MSI Miraggio Gold Hexagon 12 in x 12 in Matte Porcelain MeshMounted Mosaic Tile, 10PK (ZOR-MD-0546)
- MSI Nora Cream 6 in x 24 in Matte Porcelain Stone Ledger Look Tile 11PK (ZOR-PT-0644)
- MSI Aria Bianco SAMPLE Polished Porcelain Mesh-Mounted Mosaic Tile (ZOR-PT-0385-SAM)
- Msi Porcelain Tile