Shop All Porcelain Tile
Msi
White And Black Matte SAMPLE Octagon Porcelain Mosaic Tile
Mfr # ZOR-MD-0407-SAM
Zoro # G605837930
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Color White And Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0407-SAM
- Zoro # G605837930
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | White And Black |
Finish | Matte |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
White And Black Matte octagon porcelain wall tiles add classic, timeless character to any design. this beautiful white tile with black accents is suitable to use as a backsplash tile, floor tile, and countertop tile. the pattern and colors allow this tile to create impactful and eye-catching installations in kitchens, baths, and other areas. they also coordinate beautifully with a wide range of other ceramic wall tile options like subway tile and arabesque tile patterns in our extensive inventory.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 12 in., Stainless Steel, 4-Bar Hinge Casement or Projecting Window 1 Set (H 3628)
- TRESCO Tresco 72 18 m Angled Infinex Extrusion, Satin Clear (L-XANG72-SC-1)
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19344)
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Adella Calacatta SAMPLE Matte Porcelain Floor and Wall Tile (ZOR-PT-0616-SAM)
- MSI Legions Midnight Montage Black 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0149)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- MSI Dellano Exotic Blue 8 In. X 48 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0130)
- MSI Durban White 24 in X 48 in Polished Porcelain Field Tile, 2PK (ZOR-PT-0695)
- MSI Beton Blanco 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0070)
- Msi Porcelain Tile