Shop All Porcelain Tile
Msi
White And Black Hive Pattern 11.73 x 11.85 Matte Porcelain Floor And Wall tile, 15PK
Mfr # ZOR-MD-0581
Zoro # G610336190
product price: $111.99
/pk 15, $7.47/ea
Free Shipping & Returns
Not eligible for select promotions
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.85 in
- Width 11.73 in
- Thickness 0.24 in
- Size 11.73 in x 11.85 in x 0.24 in
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0581
- Zoro # G610336190
- Country of Origin Malaysia
- Category Porcelain Tile
Dimensions
Length | 11.85 in |
Width | 11.73 in |
Size | 11.73 in x 11.85 in x 0.24 in |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 0.24 in |
Material | Porcelain |
Color | White-Cool |
Finish | Matte |
Application | Floor And Wall |
Description
MSI's White and Black tile featues a hive pattern matte finish with the refreshing modern edge. Their timeless shape and handsome olor make them exceedingly versatile - complementing traditional to contemporary design styles. Pair them with large format porcelain tiles for a style-savvy cohesive look or use them alone to add detail and interest to residential floors, walls, counters or backsplashes. The choice is yours and the possibilities are endless. Incredibly durable and easy to care for, tile is also recommended for some light commercial and heavy commercial applications, including floor, walls and backsplash. Tiles are prearranged on mesh-backed sheets for simplified installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Edge Pull Handle, 304 Stainless Steel, Polished, Threaded Holes (SND-120/M)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-2 (01-30014-2)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- MSI Water Color Bianco 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0354)
- MSI Veneto Gray 3 in. X 18 in. Polished Porcelain Bullnose Wall Tile (ZOR-PT-TR-0228)
- MSI Lunar Silver 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0148)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0169-SAM)
- MSI Focus Glacier 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0421)
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- ANDOVA TILES ANDOVA TILES Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, (ANDSER550)
- Msi Porcelain Tile