Shop All Porcelain Tile
Msi
White And Black 12 In. X 12 In. Matte Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0498
Zoro # G104415516
product price: $47.49
/pk 8, $5.94/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.8
- Width 11.8
- Thickness 3.15
- Size 11.8x11.8
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0498
- Zoro # G104415516
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 11.8 |
Width | 11.8 |
Size | 11.8x11.8 |
Height | 3.15 |
Details
Thickness | 3.15 |
Material | Porcelain |
Color | White And Black |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 32 |
Package qty | 8 |
Coverage Area | 8 Sq. ft |
Description
White And Black porcelain tile, available in a wide array of tile sizes, shapes, and finishes allowing for creative installations. these solid white tiles are perfect for crafting timeless countertops, floors, backsplashes, showers, and other features throughout homes and commercial properties. the clean lines and simple design compliment a variety of design styles from traditional to modern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- DELTANA Hand Rail Brackets, 3" Projection Black (HRC253U19)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- OEM REF: 2014-2019 Chevrolet Silverado Colorado / 4-Button Keyless Entry Remote / PN: 13577770 / M3 (OR-GM094)
- MSI White And Black SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0498-SAM)
- MSI Sande Cream 12 In. X 12 In. X 10Mm Polished Porcelain Mesh Mounted Mosaic Tile, 8PK (ZOR-PT-0520)
- MSI Regallo Marquinanoir SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0231-SAM)
- MSI Sande Cream 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0337)
- MSI Country River Mist SAMPLE Porcelain Wood Look Tile In Brown (ZOR-PT-0283-SAM)
- MSI Statuario 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0339)
- MSI Nolitan Smoke SAMPLE Porcelain Paver (ZOR-PT-0655-SAM)
- Msi Porcelain Tile