Shop All Porcelain Tile
Msi
White 12 In. X 12 In. X 6 Mm Matte Porcelain Mesh-Mounted Mosaic Tile, 15PK
Mfr # ZOR-MD-0361
Zoro # G304415521
product price: $96.19
/pk 15, $6.41/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14.58
- Width 12.99
- Thickness 5.12
- Size 12.99x14.58
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0361
- Zoro # G304415521
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 14.58 |
Width | 12.99 |
Size | 12.99x14.58 |
Height | 5.12 |
Details
Thickness | 5.12 |
Material | Porcelain |
Color | White |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 36.3 |
Package qty | 15 |
Coverage Area | 15 Sq. ft |
Description
This MSI’s White porcelain mesh-mounted mosaic tile comes in 1 sq. ft. sections for ease of installation and offers a lovely marble look with stunning whites and dramatic gray veining that delivers class and graceful style in durable porcelain. this tile features 2 in. hexagon chips on a 10.35 in. x 11.93 in. mesh-mounted mosaic sheet with a smooth finish and can be used for whole floors or wall sections or trimmed to provide a striking accent as desired. use the tile in various areas around the home for medium-duty flooring such as in kitchens, hallways or even outside around terraces or balconies. the slipesistant design is recommended for indoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device, 'S' Type Strik (311095RS4628)
- LAB LAB: Best A2 Bottom Pin .197-7A (100 Polybag)(B197B) (LAB-B7AP1)
- OEM OEM: REF: 2007-2010 Lincoln / 4-Button Remote Head Key / PN: 164-R7015 / OUCD6000022 (40 Bit) (RHK-FRD039)
- BRINKS COMMERCIAL Matte Black Entry Lever 2 in (BC40098)
- MSI Retro Bianco Arabesque 10.63 In. X 8.84 In. X 6Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0236)
- MSI White 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0364)
- MSI White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0361)
- MSI Isabella Ivory 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0055)
- MSI Water Color Grigio Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0172-SAM)
- MSI Sande Gray 24 In. X 48 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0220)
- ANDOVA TILES ANDOVA TILES CHOCOLAT Brick Porcelain Mosaic Wall Tile (ANDCHO314)
- Msi Tile