Shop All Vinyl Flooring
Msi
Whitby White 9/16" Thick X 1" Wide X 94" Length Vinyl Quarter Round Moulding
Mfr # ZOR-LVT-T-0240
Zoro # G404415254
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.59x95.28
- Length 95.28
- Height 2.36
- Thickness 2.36
- Color White-Cool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0240
- Zoro # G404415254
- Country of Origin United States
- Category Vinyl Flooring
Dimensions
Size | 5.59x95.28 |
Length | 95.28 |
Height | 2.36 |
Width | 5.59 |
Details
Thickness | 2.36 |
Color | White-Cool |
Material | Lvt |
Finish | Low Gloss |
Weight | 0.9 |
Application | On Grade (Ground Level) |
Description
MSI’s Whitby White quarter round molding vinyl tile offers handsome gray tones with darker knots and graining for a characterich hardwood appearance. this 100% waterproof wood-look luxury vinyl plank is scratch, stain, and dent resistan. its innovative pre-attached backing ensures supreme comfort under foot while its easy-install locking system make provance gray vinyl tile diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors. it is used to accent the transition from baseboard to floor surface, especially in retrofitted floors where the baseboard typically is not removed. the quarter round with ac3 wear layer provides a subtle blend between the gap in the floor and the wall providing a beautiful finished look to any room in your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Myst Glass Mosaic Tile (ANDMYS239)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- SDC SDCMS-14 Security Door Controls SDC Electric Strike (MS-14)
- ZORO SELECT Grommet, Buna-N, MS 35489-81, PK25 (3MPN4)
- MSI Prescott Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0148-SAM)
- MSI Andover Bellamy Brooks 7.13'' x 48.03'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0231)
- MSI Cyrus Walnut Waves 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0141)
- MSI Shasta Grove 9'' x 48'' x 22MIL Rigid Core Luxury Vinyl Plank Flooring, 280PK (ZOR-LVR-0229P)
- MSI Woodhills Aura Gold Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0101P)
- MSI Reclamied Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0180)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Blanc 6 in. x 36 in. 2mm 12MIL Peel & Stick Vinyl Plank (54 sq.ft), 36PK (BC-912)
- Msi Vinyl Flooring