Shop All Glass Tile
Msi
Whistler Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0156-SAM
Zoro # G305838572
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
Limit 3 per order
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Whistler Ice
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0156-SAM
- Zoro # G305838572
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Whistler Ice |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Whistler Ice Interlocking mosaic tile. designed for indoor, residential and commercial use, the mixed finish of the gray mosaic design creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Series 1000 Service Kit, Simplex (20303500001)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.92 In W, 25 Ft (2000SB3X3/4-25)
- TOWER SEALANTS M-D White Aluminum Compression Weatherstrip For Door Jambs 36 and 84 in. L X 1 in. (91850)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Harlow Cube SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0418-SAM)
- MSI Vague Blue Subway SAMPLE Glossy Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0485-SAM)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Arctic Ice SAMPLE Glossy Glass White Subway Tile (ZOR-MD-T-0135-SAM)
- ANDOVA TILES ANDOVA TILES Mediterranean 12" x 12" Straight Edge Glass Mosaic Sheet Wall & Floor Tile (ANDMED471)
- Msi Glass Tile