Shop All Ceramic Tile
Msi
Whisper White Beveled SAMPLE Ceramic Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0162-SAM
Zoro # G505837641
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0162-SAM
- Zoro # G505837641
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Whisper White |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
MSI’s Whisper White ceramic mosaic tile combines soothing white hues with a beveled edge for classic yet contemporary looks that suit any decorative scheme. it's ideal for creating beautiful kitchen backsplash, shower surrounds, accent walls, and other design features throughout homes and light use commercial properties. pair it with coordinating whisper white mosaics for a style-savvy cohesive look, or use it alone to headline your design. either way, this petite ceramic mosaic tile is sure to add detail and dimension to your space. tiles are mounted on mesh-backed sheets for a simplified installation that yields a professional look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60000AD3)
- FROST KING Door Sweep, White, Plastic and Brush (C35PH)
- X1 TOOLS R-425 Square O-Ring ID: 4 1/2, CS 1/4, OD 5 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R425x6)
- BLUM 95 Degree Soft-closing Doweled Blind Corner Overlay Hinge (79B9980)
- MSI Portico Pearl Beveled SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile (ZOR-MD-0238-SAM)
- MSI Renzo Dove Quarter Round Molding 0.6 in. X 12 in. Glossy Ceramic Wall Tile (ZOR-PT-TR-0223)
- MSI Renzo Dove Bullnose SAMPLE Glossy Ceramic Wall Tile (ZOR-PT-TR-0195-SAM)
- MSI Urbanslat Natural Sample Matte Ceramic Wall Tile (ZOR-PT-0721-SAM)
- MSI Renzo Jade SAMPLE Glossy Ceramic Green Wall Tile (ZOR-PT-0112-SAM)
- MSI Urbano Warm Concrete 3D Mix SAMPLE Glossy Ceramic Gray Textured Subway Tile (ZOR-PT-0523-SAM)
- MSI Urbanslat Blonde 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0720)
- Msi Ceramic Tile