Shop All Ceramic Tile
Msi
Whisper White 4 In. X 12 In. Glazed Ceramic Handcrafted Subway Tile, 15PK
Mfr # ZOR-MD-0250
Zoro # G104414236
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.75
- Width 6.75
- Thickness 4.125
- Tile Use Walls
- Size 6.75x12.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0250
- Zoro # G104414236
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12.75 |
Width | 6.75 |
Size | 6.75x12.75 |
Height | 4.125 |
Details
Thickness | 4.125 |
Color | Whisper White |
Tile Use | Walls |
Material | Ceramic |
Finish | Smooth |
Weight | 23.25 |
Package qty | 15 |
Coverage Area | 5 Sq. ft |
Description
MSI’s Whisper White 4 in. x 12 in. ceramic wall tile will turn up the wow factor in any space. its on-trend large format and multi-dimensional surface give traditional subway tile a fresh look. in residential or light commercial spaces, this snowy-white handcrafted tile works on feature walls, fireplace surrounds, vanity walls, backsplashes, and other vertical installations. in kitchens, baths, bedrooms, and more, whisper whites neutral color works nicely with any hue and its the perfect choice for white monochromatic designs. if you're searching for a durable, easy to care for contemporary white tile, you've found it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 5/16 in. Offset Screen Clips with Screws, Gray Plastic 8 Pack (L 5768)
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY 1/CD (LKL-40401)
- COMPONENT HARDWARE KL802 Brass Key (P30-0802)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- MSI Dove Gray Handcrafted SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-MD-T-0134-SAM)
- MSI Morning Fog SAMPLE Glazed Handcrafted Ceramic Subway Tile (ZOR-MD-0466-SAM)
- MSI Whisper White SAMPLE Glazed Ceramic Handcrafted Subway Tile (ZOR-MD-0250-SAM)
- MSI Urbano Pure 3D Mix SAMPLE Glossy Ceramic White Textured Subway Tile (ZOR-PT-0524-SAM)
- MSI Urbano Pure 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0154)
- MSI Urbano Ink 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0155)
- MSI Urbano Ink Bullnose 4 In. X 12 In. Glossy Ceramic Wall Tile, 12PK (ZOR-PT-TR-0182)
- Msi Tile